Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Power Of Carbon, Force

4.40 (5)
Purpose
For stainless steel and metal
Maximum Operating Speed (m/min)
80
Outer Diameter (phi mm)
125
Hardness
S
Hole Diameter (phi mm)
15
Abrasive Material
AZ
Thickness (mm)
1.3
Grain Size
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 125x1.3x15 35742987 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For cutting steel
5
From Japan
On 2017-09-24 15:32:58
Since the thickness of the blade is thin, it can be used quickly, 22, 15 Φ, it is disappointing because we are abolished, we want equivalent products.
This review is about item#35742987.
Metal Processing
5
From Japan
On 2016-09-20 19:01:48
Please handle 108 × 0.9 × 15 items as well. (Preferably all products) Carbon power series is recommended because it is a good product for price.
This review is about item#35742987.
Metal Processing
4
From Japan
On 2015-03-22 21:26:21
It's nice, you can cut well.
This review is about item#35742987.
Cutting of a thin iron plate
5
From Japan
On 2011-08-27 18:52:02
It can be cut without burning. It is stronger than I thought.
This review is about item#35742987.
Stainless steel plate, FB cutting
3
From Japan
On 2011-05-18 21:30:44
Performance, price was equivalent to Takumi (125) of Hida. I was worried about the plastics color disengagement for the shaft hole 15 mm, I removed it and used it at 22 mm.

Related Products