Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, Super J Beam Deep Yellow H4

4.27 (11)
Color Temperature (K)
2400
Rated Voltage (V)
12
Rated Power (W)
60/55 (135/125 class brightness)
Type
H4
Color
Deep yellow
Compatible
Head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 XY43 35743136 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
When consumable parts are exchanged
5
From Japan
On 2018-01-21 10:13:35
I use it for an old car. Whether the opening of the pupil of my eyes is just right or not I feel easy to find pedestrians etc. outside the irradiation while traveling behind the alley with few street lights. Please check the model of the car and use it.
This review is about item#35743136.
Replacing the headlight
1
From Japan
On 2017-09-18 13:34:44
H4 Yellow valve has become difficult to obtain. It is darker than the plasma ion yellow of PIAA I used to date, so regrettable that the yellow appearing in the housing is cloudy when it is off
This review is about item#35743136.
For increasing the luminous intensity of private cars
1
From Japan
On 2016-09-29 16:13:53
After installation, one week has run out in one week.
This review is about item#35743136.
Use for track
5
From Japan
On 2015-03-01 00:37:50
Sorry that it was a car inspection correspondence but it was replaced without getting a car inspection
Mounting on a favorite car
5
From Japan
On 2014-08-01 13:08:55
Recently I was looking for a dark yellow valve, because it is a yellow valve, but it is only a light color valve. I am satisfied because it is yellow of dark eyes.
This review is about item#35743136.
Sambar van
5
From Japan
On 2014-06-25 14:44:51
It is pale yellow because it looks bright and it seems durable, but power consumption seems to be high. Is it because I only got on for a while or a night? I often go up frequently with new batteries.
This review is about item#35743136.
Car headlight exchange
5
From Japan
On 2014-04-07 12:44:35
It is good to be bright.
This review is about item#35743136.
My car maintenance
5
From Japan
On 2014-04-06 06:58:12
I think that this color is a placebo effect is easy to see on rainy days.
This review is about item#35743136.
Headlight exchange
5
From Japan
On 2014-03-18 00:21:24
I thought that the yellow beam is easy to see against the weather of rain, snow and fog and lead to safe driving. The impression used is good visibility that clearly realizes that the visibility is better than imagined and leads to safe driving. I think that good goods can fully feel the goodness of vision even at night driving in fine weather.
This review is about item#35743136.
Wagon R
5
From Japan
On 2012-11-20 04:16:41
It tends to be in the products of this hand, it is not just a yellow color. It is pretty bright. I also want to buy it.
This review is about item#35743136.

Related Products