Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb, Super J Beam Deep Yellow HB4

4.17 (6)
Color Temperature (K)
2400
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 115 class)
Type
HB4
Compatible
Head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 XY93 35743154 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2017-10-23 18:30:55
Really yellow (lol) I'm looking forward to seeing how effective it is at dense fog. Although it is already set O ring, it entered without any resistance at the time of installation, so leakage is a bit worrying.
This review is about item#35743154.
Exchange from genuine valve
5
From Japan
On 2016-10-21 20:36:10
The visibility in the lateral direction also increased dramatically. Corners such as pass will increase the three-dimensional feeling. It is safe even in the rain. It is expensive, but it was a correct answer by exchanging.
This review is about item#35743154.
fog
4
From Japan
On 2016-08-05 22:55:30
Dense fog and rain is OK with this. It is cool with a retro feel.
This review is about item#35743154.
Car maintenance
5
From Japan
On 2014-08-31 21:39:27
I think that it may be really yellow
This review is about item#35743154.
Maintenance
5
From Japan
On 2014-07-15 22:11:39
It has been a year since I used it in a snowy country. Winter and rainy days are very easy to check the road condition compared with genuine HID. Especially when the snowstorm in the winter makes it impossible to see the front, the effect is tremendous. Because visibility from oncoming cars is good, I think that the probability of encountering a front collision accident will decrease. As for the valve of the yellow coating, I think that there are various objections, but it is frank thought that I used.
This review is about item#35743154.
Especially when traveling in the poor fog and visibility including evening It is yellow that the visitor has good visibility. For safety sake I always change it to a yellow valve.
3
From Japan
On 2013-04-20 19:09:16
It is a shame that the eyelids handled only Deep Yellow. I think that Crystal Yellow was also good to have a line up.
This review is about item#35743154.

Related Products