Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb, Super J Beam Deep Yellow H8

4.33 (9)
Color Temperature (K)
2400
Rated Voltage (V)
12
Rated Power (W)
35 (brightness 75 class)
Type
H8
Compatible
Head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 XY63 35743163 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Fog lamp
5
From Japan
On 2018-05-02 20:20:06
I think that it is a good product with high visibility on rainy days. The color tone is also very good Yellow light intensity.
This review is about item#35743163.
Fog lamp
5
From Japan
On 2018-04-23 15:11:35
I attached it to Every DA64W. I am satisfied with deep yellow.
This review is about item#35743163.
For fog
3
From Japan
On 2016-07-29 00:01:44
It is more sharp than other companies' products It is not suitable for those who like deep coloring
This review is about item#35743163.
Running at night
4
From Japan
On 2016-03-22 16:51:12
It is convenient for night driving
This review is about item#35743163.
For replacing genuine halogen fog lamp (white)
4
From Japan
On 2014-06-01 21:48:18
The genuine halogen fog lamp (white) was not useful at all in the fog and it was exchanged. Although the brightness is unchanged as genuine, obstacles become so easy to see as they are impressed in the fog and they are very satisfied! I want the driver who is using fog lamps as fashion to understand that yellow has a proper meaning.
This review is about item#35743163.
Exchange
3
From Japan
On 2014-05-08 09:22:56
It is not as bright as I thought
This review is about item#35743163.
Fit in genuine fog lights
5
From Japan
On 2013-11-26 15:16:16
Because the genuine low beam was LED, it was hard to see on rainy days, but it was not "slightly yellowish" as is often "dark yellow" so it became easier to see the unevenness of the road surface, making it easier to run. I will see the durability in the future.
This review is about item#35743163.
Change fog lamp
5
From Japan
On 2013-10-14 13:50:19
As genuine is an ordinary whitish color, after all the fog lamp is yellow and it is active in night rainy days etc. After all the fog is yellow It is good because the car inspection does not seem to be a problem. Thank you very much.
This review is about item#35743163.
Change the color of the fog lamp. Preparing for the Snowstorm at the Forest Road
5
From Japan
On 2013-09-02 19:36:15
Because genuine fog is an ordinary halogen, it is useless in blizzard and thick fog. Although I have not used it other than fog yet, the light makes the shade of the street road very easy to see. Automakers want you to think carefully what users will install with a high option fee for what.
This review is about item#35743163.

Related Products