Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, Super J Beam Deep Yellow H11

4.60 (5)
Color Temperature (K)
2400
Rated Voltage (V)
12
Rated Power (W)
(115 class brightness) 55
Type
H11
Compatible
Head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 XY64 35743172 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
At the time of car maintenance
5
From Japan
On 2016-10-10 21:52:08
I replaced it from this genuine white to this yellow. I'm generally satisfied with the performance and price.
This review is about item#35743172.
To fog lamp upgrade.
5
From Japan
On 2016-09-29 17:59:33
The color is good. I am satisfied because the brightness is also a fog lamp. I am worried that I will bring it without years.
This review is about item#35743172.
On snowy road, snowstorm, rainy night
3
From Japan
On 2014-07-16 16:09:06
The color has no greenery, no orangeness, exactly "yellow". It was brighter than I thought, but it is brighter than genuine. I think that cost performance is not bad.
This review is about item#35743172.
As a fog lamp of owned two cars
5
From Japan
On 2014-07-12 10:44:41
I have been using the same thing from the past, but I like ball use well every day and it will be in the third year, but I do like it because the ball does not run out at all. It is a nice touch for me as well as colors, I saw the same thing at the car shop before, but the price was quite cheap for Monotaro!
This review is about item#35743172.
Fog lamp bulb replacement
5
From Japan
On 2013-12-02 23:31:39
Thank you for the quick response. Safely, replaced, it turned on. Purchased as snowy way travel countermeasure. Because I see, it is deep yellow. I am using it without feeling uncomfortable. Very happy! .
This review is about item#35743172.

Related Products