Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb Super J beam, Light Titanium, H4

1.00 (1)
Color Temperature (K)
4400
Rated Voltage (V)
12
Rated Power (W)
60/55 (brightness 130 / 120 class)
Type
H4
Color
White
Compatible
Head lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 XT42 35743181 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For the exchange of passenger car headlights
1
From Japan
On 2014-01-16 18:41:10
This is what the heck? I have been to the automobile business. Upon installing the products to customers of the car, and then the actual measurement must always light tester for data taking. And placed in a round-2 lamps of cases and measures so that there is no variation in the other factors. This product is 4400K, and 130W, but it is not only genuine valve and the equivalent luminosity of 60W. Of course it looks is dark around even only in white color. In this, the customer is to not convinced, I do not recommend.
This review is about item#35743181.