Buy more than* S$200* and get FREE SHIPPING

On-Road Bias Tire

5.00 (1)
Speed Symbol / Load Indication
36L
Rim Diameter (inch)
16
Standard Rim Width (inch)
1.4
Pattern
K235F
Tire Size
2.50-16 4PR F
Type
WT
Specification
For Front
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 204607 35751685 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire club tire change
5
From Japan
On 2017-06-03 00:01:12
Rare 16-inch tires are not placed in most motorcycle shop stores, but there are sizes for monotaro and it was good that they arrived the next day.
This review is about item#35751685.

Related Products