Buy more than* S$200* and get FREE SHIPPING

On Road Bias Tire K127

5.00 (2)
Pattern
K127
Specification
For Rear
...see all
Product Options
ADD TO CART
Standard Rim Width (inch) Tire Size Type Rim Diameter (inch) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Rim Width (inch) Tire Size Type Rim Diameter (inch) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 110/90-16 R W/T 16 59S 1PC 1 124241 35751563 119.90 SGD
In stock
3 130/90-18 R T/L - 69V 1PC 1 121257 35751572 229.90 SGD
Shipped after 2017-06-06
2.5 110/90-16 R T/L - 59S 1PC 1 124239 35751554 129.90 SGD
Shipped after 2017-06-06
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-03-21 11:04:29
Grip is also good durability, mileage has liked so can run more than 10,000km.
This review is about item#35751563.
Attached to YB-125SP
5
From Japan
On 2015-09-10 19:11:43
Rear tire that matches Made in China YB-125SP was not selected, it was very good although I bought it in combination with the front TT100. This is satisfactory performance with satisfactory pattern and grip power, which is enough.
This review is about item#35751563.

Related Products