Buy more than* S$200* and get FREE SHIPPING

On Road Bias Tire K87

4.75 (12)
Rim Diameter (inch)
18
Type
W/T
Specification
For Rear
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Standard Rim Width (inch) Pattern Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Standard Rim Width (inch) Pattern Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4PR 2.15 K87 3.50S18 4PR R 1PC 1 116027 35751536 119.99 SGD
In stock
64H 2.5 K87 MK-II 4.00H18 4PR R 1PC 1 111577 35751545 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Rear tire exchange
5
From Japan
On 2018-03-14 18:19:05
Both price and quality are very satisfied. I look forward to working with you.
This review is about item#35751545.
custom
5
From Japan
On 2017-09-11 14:44:10
It was a tire that I did not see on the chopper, so I chose it, but it looks pretty good and I am satisfied.
This review is about item#35751545.
Needless to say, when replacing a rear tire of an older trie amp
5
From Japan
On 2016-12-27 14:02:07
The grip is perfect weather, it is a very good feeling without changing the atmosphere of the old car.
This review is about item#35751545.
Tire exhaustion
4
From Japan
On 2016-08-29 16:31:33
Quality is perfect, but the price is a bit more affordable.
This review is about item#35751545.
For bike restore
5
From Japan
On 2016-07-11 21:35:45
I used it for the rest car of old car. It does not change to the latest tire performance at all, but it is sufficient performance to use for the old car. The price is also cheap, you can taste the atmosphere at that time.
This review is about item#35751545.
Used for SR 400.
4
From Japan
On 2016-05-23 22:07:33
I like this K87 pattern which I also wear on the rear, I use this K87 3.50 S 18 from the F 11 also to the front desk. A glad miscalculation is that the sensitive behavior that the front is taken at the longitudinal streak of the road surface that fits in F 11 has diminished. The height was also high and the front became moderately massive and satisfied with style. It seems that the life at the rear at SR is about 7 to 8000 km, but if you are at the front without traction you should have 10,000 km. The price is cheaper than TT 100 GP etc, and there is also possibility of wearing the rear for the convincingly on the front · · ·. .
This review is about item#35751536.
For the rear wheel of Kawasaki Z750TWIN
5
From Japan
On 2016-05-18 19:32:30
There is no problem at all with grip etc in the installed tire at the time of purchasing a new car.
This review is about item#35751545.
Used for bikes.
5
From Japan
On 2015-11-08 11:29:08
I am quite satisfied with the quality. We will also purchase.
This review is about item#35751545.
Old car motorcycle
5
From Japan
On 2015-09-03 07:26:07
It is possible to buy it cheaply anywhere, the product is also made in 2015 of this year and the feeling of wearing looks thicker The grip is satisfactory.
This review is about item#35751545.
bike
5
From Japan
On 2015-09-02 00:31:54
2015 made it arrived. Better than a motorcycle store.
This review is about item#35751545.

Related Products