Buy more than* S$200* and get FREE SHIPPING

On-Road Bias Tire

4.50 (2)
Speed Symbol / Load Indication
61S
Rim Diameter (inch)
18
Standard Rim Width (inch)
2.5
Pattern
K300
Tire Size
110/90-18 R
Type
W/T
Specification
For Rear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 213977 35751816 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the front tire of GB 250
4
From Japan
On 2017-06-08 22:37:50
I thought that this was genuine, replacing the exhausted front. There is no problem in particular. I wonder if the pattern is one now. Reduction is small. Especially it seems normal that the grip got better.
This review is about item#35751825.
Tire exchange
5
From Japan
On 2014-03-06 15:47:49
I bought it for tire change of Clubman 250. Because it is the same tire as genuine, it is safe, the price is cheap and it is greatly appreciated. I do not drive very much but I think that I would like to purchase again if the tire is reduced.
This review is about item#35751791.

Related Products