Buy more than* S$200* and get FREE SHIPPING

Nonwoven Fabric Car Cover

4.43 (23)
Caution
Because the material which has permeability is used, there is no waterproof effect. Be careful not to spill liquid paints. If there is a risk of spillage of liquid, such as paint, please cover in combination with poly car. DISPOSAL CONSIDERATIONS (As a
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Compatible Vehicle Model Color Height (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Vehicle Model Color Height (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard automobiles Blu - - - 1Sheet 1 2406320000 35745857 24.85 SGD
In stock
For station wagons White 1550 1880 4650 1Sheet 1 2406320001 35745866 31.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 1
2 star 0
1 star 1
Review Rating: 4.43
23 Customer Reviews
The reviews are automatic translation.
Car protection.
3
From Japan
On 2017-10-19 16:14:57
It is an impression of using for half a year. It is satisfactory to use dust for body color, and it is satisfactory to prevent dust, but I think that it is easy to put on a car if there are signs of front and rear or center as it is also in the review of other people. The edging rubber got stretched and it got easier to contact the ground. Well, because it is cheap, I use it in a disposable sense.
This review is about item#35745857.
Building wall cleaning work
5
From Japan
On 2017-08-31 13:27:09
A wall cleaning work on the building was done in the neighborhood and tried using it to prevent chemicals and paint flying. Although it is a 4-door sedan car of about 4.9 mX 1.86 m, there is plenty of room for size and I was able to wrap the entire body securely. I thought that the point that the body looks somewhat transparent can not be obtained with a normal body cover. Because it is a covered garage, rain hardly takes place, but it is possible to prevent dust such as yellow sand from adhering I am planning to use it on a daily basis in the future.
This review is about item#35745857.
I have removed it many times after purchase, I am doing laundry, but it is not torn.
5
From Japan
On 2017-08-09 16:36:53
I purchase it for dust control, I use it between a silver cover for cars and a car. It keeps scratches very useful, so it is very useful. Since light vehicles have been sold for several years, I would appreciate it if you make for mini cars.
This review is about item#35745857.
Measures against dust of old cars in the garage
5
From Japan
On 2017-06-21 09:08:04
Since it is an old car, I bought it as much as possible to avoid car wash I am happy with the product but I am happy that there are several sizes Although it is a Century of the Showa 58 year, the size is perfect
For storage in the garage
5
From Japan
On 2017-06-19 14:21:18
Used for Century VG 40 I usually keep it in the garage because I ride only a few times in January but I was suffering from dust Since I used the cover my trouble is gone I think that it will be easy to use when hanging a seat if there is a mark in the middle in the front and back although it is good for size I am satisfied with the product
This review is about item#35745857.
Vehicle storage of multi-storey parking lot
4
From Japan
On 2017-05-05 23:05:48
I bought it for vehicle storage. There is a roof, but because of a windscreened tower type parking lot, parking after waxing has been plagued by bird droppings and dust. I bought this cover because it seems to bother me with the wind rain cover. Rather than covering all of the cars, the tires below the Botties are still out. Since it is the first day of installation, the impact of the wind is planned to deal with in the future. If it seems to involve the wind, I will try to use a rubber band in combination, or I will use the Velcro for both the car and the cover to keep the installation location constant (for reasons of touching the tires by all means). The size used is a car with 4800 x 1750 x 1440 mm.
This review is about item#35745857.
Curing during parking
1
From Japan
On 2017-03-16 23:19:39
I could tear it if I used it several times. The fabric is too weak. I will not buy it anymore.
This review is about item#35745857.
Measures to prevent dust in the garage
4
From Japan
On 2017-02-15 16:50:38
I used a body cover which is said to be good ventilation, but since it is an old car, I was concerned about moisture again so I bought it If it is this, it is good because it is also breathable and it can also be a dust control measures just because the size is quite large I think that it is even better if there is size of SML
This review is about item#35745857.
For storage during interior work
4
From Japan
On 2017-02-14 17:23:22
As compared with vinyl, static electricity hardly occurs, it is easy to cover the car body.
This review is about item#35745857.
When storing a car in a garage
5
From Japan
On 2016-09-29 18:42:07
I want to prevent dust, but I also want to miss moisture from the ground. Until now, there was a leak in the garage and I used vinyl, but since the rain leakage repair was completed, I switched to cloth.
This review is about item#35745857.

Related Products