1PC 1 3212830000 35745875 67.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Spray coating
5
From Japan
On 2017-04-08 18:07:54
I was tired of always crushing a canned can after spray painting but if it is easy to buy and it is fast it is very useful.
This review is about item#35745875.
When cutting a can
5
From Japan
On 2015-05-16 09:56:49
I am using it when crushing a pail can. It is very easy to use. It might be easier to use if the pail cans are rounded!
This review is about item#35745875.
One can cut
5
From Japan
On 2015-01-08 18:27:31
20 pieces 30 pieces and it is convenient for convenience when many cans are cut off
can opener
4
From Japan
On 2014-09-29 19:53:04
I want a little more width
This review is about item#35745875.
Paint can crush
5
From Japan
On 2014-09-21 16:33:44
Easy to use. I think that the price was reasonable and I did a very nice shopping.
This review is about item#35745875.
Can crush FRP resin cans
5
From Japan
On 2013-09-01 10:36:44
It corresponds to usage frequency.
This review is about item#35745875.
Used one squash can
5
From Japan
On 2012-04-09 20:51:47
It was uneasy because it was cheap, but it worked perfectly without problems.
This review is about item#35745875.

Related Products