Buy more than* S$200* and get FREE SHIPPING

Can Cap Resistance Solvent Type, Black

4.80 (5)
Dimensions (Width W x Depth D x Height H) (mm)
250x250x35
Material
Made of plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 3212530000 35745902 12.16 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For storage of the brush roller
5
From Japan
On 2016-11-24 10:33:52
Since the brush volatilized and lid there is no become useless I think that it is a good idea. However, it will be saved with the use of thinner due to the large bottom area and to use to put the thinner to 1 Tokan is also there for the 4L cans because the waste is quite necessary. Or more grateful when the amount of thinner such things put as a triangle for the raised bottom is asked to develop such items can be saved to the bottom of the 1 Tokan.
This review is about item#35745902.
Storage of paint
5
From Japan
On 2015-10-20 19:57:04
But had been capped with a masker every time, to also save to refuse increases masker fee, it can be sealed and above all easy! It was good when I use more quickly!
This review is about item#35745902.
Paint the lid
4
From Japan
On 2015-05-28 14:43:36
It was a little cheaper than the local Homusen! Is no problem
This review is about item#35745902.
Use the lid of the paint cans
5
From Japan
On 2014-12-25 10:35:46
Easy to use and durable than those of aluminum. I thought whether only things covered, but it fits the snap and the corner.
This review is about item#35745902.
Storage of the remaining paint
5
From Japan
On 2013-11-16 20:04:40
Easy-to-use than those made of iron! ! You come in handy because the pile can be used to.
This review is about item#35745902.

Related Products