Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

On-road bias tire K505

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Speed Symbol / Load Indication
54H
Rim Diameter (inch)
17
Standard Rim Width (inch)
3
Pattern
K505F
Tire Size
110/70-17 F
Type
T/L
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 270817 35751983 119.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Touring
4
From Japan
On 2017-10-31 00:22:50
Considering the price, it is the best tire. The limit point is low.
This review is about item#35752026.
CB 750 RC 42 Front wheel tire change
3
From Japan
On 2015-08-17 00:30:58
Although it was exchange with the tire lever, the bias tire was still hard. But I am satisfied as cost performance.
This review is about item#35751992.
I use it for Honda Jade.
5
From Japan
On 2013-04-20 14:22:10
Since the cheapest item on various sites was "Monotaro", I bought it. There was some uneasiness because it is cheap, but there is no problem at all.
This review is about item#35752062.