Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Pattern Tire Size Outer Diameter (phi mm) Width (mm) Specification Rim Width Compound Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Pattern Tire Size Outer Diameter (phi mm) Width (mm) Specification Rim Width Compound Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49J - 2.5 TT93FGP 100/90-12 F 485 103 For Front - Seo \ shift 2.15 to 2.75 1PC 1 294797 35752227 119.90 SGD
In stock
55J - 2.75 TT93GP 120/80-12 R 502 119 For Rear - Seo \ shift 2.50 to 3.50 1PC 1 294795 35752236 149.90 SGD
Shipped after 2017-06-30
51L 12 3.50 TT93GP 120/70-12 51L 468 117 City use - - 2.75 to 3.50 1PC 1 305385 01780293 109.90 SGD
In stock
55J 12 2.75 TT93GP 120/80-12 R 502 119 For Rear (Tolerance) 2.50-3.50 Medium 2.50 to 3.50 1PC 1 299561 40503617 149.90 SGD
In stock
56J 10 2.50 TT93GP 100/90-10 56J 438 101 City use - - 2.15 to 2.75 1PC 1 303225 01780284 98.53 SGD
In stock
50J 10 2.15 TT93GP 90/90-10 50J 416 88 City use - - 2.15 to 2.50 1PC 1 303227 01780275 81.94 SGD
Shipped after 2017-06-30
62L 12 3.50 TT93GP 130/70-12 62L 488 128 City use, load capacity buildup type - - 3.00 to 3.50 1PC 1 305387 01780302 139.90 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for monkey
5
From Japan
On 2017-03-26 18:14:43
I like it because I have very good grip when I run at the pass.
This review is about item#1780284.
race
5
From Japan
On 2016-11-24 15:24:16
I mainly use the front desk. I think that grip does not change compared with BS. I like the cushioning property of the tire at the time of gap passing and loose feeling when entering the corner.
This review is about item#35752227.
Rain can go so far
4
From Japan
On 2016-08-15 23:06:44
Even in Rain, I can go there so much. I put only front desk for commuting.
This review is about item#1780275.
Use on the circuit
5
From Japan
On 2013-08-19 16:36:31
Medium is almost equal when the road surface temperature is higher than BS, I would like to try again for the winter season. Also, it's good for practice as it lasts long.
This review is about item#35752227.

Related Products