Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

OPP Bag With Tape

4.65 (17)
Tape Part (mm)
40
Thickness (mm)
0.03
Material
Polypropylene
Specification
With tape
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105x155 For Postcard 1Pack(100Sheet) 1 - 35743495 -
Discontinued
[x]
120x235 Long type No. 3 1Pack(100Sheet) 1 - 35743504 -
Discontinued
[x]
140x155 For CD 1Pack(100Sheet) 1 - 35743513 -
Discontinued
[x]
160x225 For A5 1Pack(100Sheet) 1 - 35743522 -
Discontinued
[x]
195x270 For B5 1Pack(100Sheet) 1 - 35743531 -
Discontinued
[x]
225x310 For A4 1Pack(100Sheet) 1 - 35743547 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
CD packing
5
From Japan
On 2016-12-07 16:35:00
Easy to peel off the tape, easy to use. The price is cheap, but it was a very good item.
This review is about item#35743513.
Pouch packing
5
From Japan
On 2016-08-09 16:24:39
It has transparency and makes the product look more beautiful.
This review is about item#35743495.
CD packaging
5
From Japan
On 2016-06-08 11:20:55
Because it uses a lot of money, it is saved if the price is cheap. I also want the type of corresponding size to be increased further.
This review is about item#35743513.
Packing goods
5
From Japan
On 2015-12-10 18:32:17
We use it for the packing of a certain product. It is very convenient as it is equipped with a tape. When I was out of stock I searched for similar items elsewhere but this was the cheapest. I will purchase it again when it runs out.
This review is about item#35743531.
As an envelope for DM
3
From Japan
On 2015-07-12 11:38:26
Previously, I bought a monotaro brand item but it has gone before. If it is this price, we are selling cheaply by other companies, so we suddenly need it when we need it by monotaro san. Please revive the monotary brand item.
This review is about item#35743547.
Put a brochure
5
From Japan
On 2015-07-09 00:43:57
It is cheap and the quality is also good.
This review is about item#35743547.
I will use it when putting invoice etc.
5
From Japan
On 2014-07-17 13:13:21
I thought about the cost, I changed it to a transparent envelope. When shipping products at the same time, we will send greetings and invoices and ship it.
This review is about item#35743504.
To put a brochure
4
From Japan
On 2014-05-16 06:44:06
It is cheap and the quality is also good.
This review is about item#35743547.
DM packing
5
From Japan
On 2014-03-11 08:26:27
It was cheaply used especially without problems.
This review is about item#35743531.
DM
5
From Japan
On 2013-09-19 10:06:22
This price with tapes has only been seen here. I think that the feeling I used is also good.
This review is about item#35743504.

Related Products