Buy more than* S$200* and get FREE SHIPPING

Quick Paint Masking Film for Vehicles

3.67 (6)
Sheet Length (m)
35
Tape Type
Japanese paper (241)
Material (Sheet)
32g/m2Craft paper
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Number of Foldings Finishing Width (mm) Sheet Width (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Foldings Finishing Width (mm) Sheet Width (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 150 150 Paper (241)15-150-35 1Roll 1 2031060150 35745963 7.02 SGD
In stock
0 300 300 Paper (241)15-300-35 1Roll 1 2031060300 35745972 7.95 SGD
In stock
1 300 550 Paper (241)15-550-35 1Roll 1 2031060550 35745981 10.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-03-24 22:33:50
It is more efficient than newspaper. I wish it had a type with a little more width. Also, a bit more, the price is cheapest.
This review is about item#35745981.
Painting work
3
From Japan
On 2017-03-10 11:56:54
Although it is good to paste directly, if you paste it on the masking tape it will be bald, I want you to improve it
This review is about item#35745981.
To paint masking
5
From Japan
On 2016-11-21 14:38:11
Because the length is short, fine masking work is easy to do.
This review is about item#35745963.
When painting work
3
From Japan
On 2016-06-29 14:51:56
Paper is good, but the sticking of the tape is bad, so the use fee of the masking tape increases
This review is about item#35745981.
Painting
4
From Japan
On 2015-07-16 19:05:14
Tape does not have adhesive strength
This review is about item#35745981.
Curing during automobile repair painting
3
From Japan
On 2013-07-11 11:21:30
We are thinking about continuous use from convenience and cost performance, such as arriving at hand nearly the next day.
This review is about item#35745972.

Related Products