Buy more than* S$200* and get FREE SHIPPING

Corona Paint Masking Film 7235 Regular type

4.57 (7)
Sheet Length (m)
35
Finishing Width (mm)
300
Tape Type
Japanese paper (7235)
Tape Width (mm)
15
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Number of Foldings Material (Sheet) Sheet Width (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Foldings Material (Sheet) Sheet Width (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 Corona processed polyffilum 300 Paper (7235) 15-300 1Roll 1 2001020300 35746033 7.99 SGD
In stock
1 Corona processed polyfilm 550 Paper (7235)15-550 1Roll 1 2001020550 35746042 9.99 SGD
In stock
3 Corona processed polyfilm 1000 Paper (7235) 15-1000 1Roll 1 2001021000 35746051 12.99 SGD
In stock
13 Corona processed polyfilm 1500 Paper (7235) 15-1500 1Roll 1 2001021500 35746067 15.99 SGD
In stock
13 Corona processed polyfilm 1800 Paper (7235) 15-1800 1Roll 1 2001021800 35746076 16.99 SGD
In stock
13 Corona processed polyfilm 2100 Paper (7235) 15-2100 1Roll 1 2001022100 35746085 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Let's cure furniture etc at the renovation site.
5
From Japan
On 2017-10-24 14:55:03
I use Masker so that dust such as furniture in the workplace and closing window closing fittings etc. does not stick. Since it is a masker with conventional gummed tape, I found it in the home center where the paint of the underlying material could not be used because it was strong adhesion, but since I did not find many of the masker's length and I was not looking for various things If you see it on the web, there are long things and you are using it.
This review is about item#35746085.
The sash of the hotel entered and used for the curing of the floor
5
From Japan
On 2017-07-13 16:21:50
With reasonable adhesion masking tape attached, you can work safely without being missed during work.
This review is about item#35746085.
When painting
4
From Japan
On 2017-02-13 08:13:00
I think that it is easy to use and more expensive than the price I expected.
This review is about item#35746042.
Sheet metal paint
4
From Japan
On 2016-04-13 18:05:09
It is safe because thinner does not penetrate downward
This review is about item#35746051.
Polishing work, painting work
5
From Japan
On 2015-07-12 17:29:53
When there is a core, it is easy to work.
This review is about item#35746033.
For masking for track painting
4
From Japan
On 2014-08-26 15:35:29
As the width for masking was long, it was possible to shorten the time. It is okay for the paint to stick to it so there is no problem.
This review is about item#35746067.
As a curing at work when dust comes out
5
From Japan
On 2013-03-01 17:11:38
Masking tape is easy to cut, and because it absorbs dust by the action of static electricity it is very useful for curing
This review is about item#35746085.

Related Products