Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Block Paint Masking Film

4.00 (1)
Sheet Length (m)
35
Finishing Width (mm)
290
Tape Type
343
Material (Sheet)
Specially coated paper
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Number of Foldings Sheet Width (mm) Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Foldings Sheet Width (mm) Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 290 6751 293-0986 1Roll 1 6751 35746137 9.99 SGD
In stock
1 550 6753 293-0994 1Roll 1 6753 35746146 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-10-08 20:36:32
Since the masking tape has been pasted on one side, work efficiency has been improved. However, due to the positional relationship of the adhesive surface, when masking the left side, you can stick it from the top to the bottom, whereas if you mask the right side it is caution necessary to paste it from the bottom to the top.
This review is about item#35746137.

Related Products