Buy more than* S$200* and get FREE SHIPPING

Cooking Device, Plate Heater

5.00 (4)
Dimensions (Width W x Depth D x Height H) (mm)
320x334x117
Cord Length (m)
0.6 (2.0mm 2 3 core cab tire cord)
Diameter (phi mm)
(Heater) 145
Weight (kg)
3
Specification
Rotary knob, construction is easy monolithic
...see all>
Product Options
ADD TO CART
Fire Power Control Rated Voltage (V) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fire Power Control Rated Voltage (V) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 stage (135 - 1500W) Single-phase 200 (50/60Hz) 1500 1PC 1 SPH-231S 35753907 209.99 SGD
In stock
6 stage (128 - 1300W) Single-phase 100 (50/60Hz) 1300 1PC 1 SPH-131S 35753925 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Exchange with existing products
5
From Japan
On 2014-05-22 08:27:17
It was able to be used without problems.
This review is about item#35753925.
Single family cooking etc. General
5
From Japan
On 2013-09-18 14:41:02
Because it is 200V, cooking time can be done quickly and it is very convenient. Since the design of the surface is simple, cleaning such as spillover and oil stains can be done relatively easily and it is more convenient. Since the knob is a dial type operation, it can be done easily. The problem at present is not particularly problematic.
This review is about item#35753907.
Replacement of electric stove of mini kitchen in apartment (National NK - 1104 or Toshiba BHP - 112)
5
From Japan
On 2013-04-21 19:56:09
There are only companies that manufacture for OEM to Toshiba and National, making installation easy. However, when removing this product, it is easy if you remove 4 "spring" spring under the main body (to remove the screw of V spring first). This product is also used for Panasonic Kitchen Unit MKV, Hitachi House Tech Mini Kitchen KM, Clinap Corti Mini Kitchen, LIXIL Sun Wave.
This review is about item#35753925.
For replacement of mini kitchen
5
From Japan
On 2013-03-26 22:25:26
Previously, there was no handling of this product, and when I bought other goods I completely forgot that I want you to sell plate heater, I forgot to completely forget it, and when I search for it, I was able to sell it It was! It is! The price was also cheaper than other stores, shipping was quick, and it became necessary suddenly very much for saving! It is! Since the product is a top switch, there is no wiring, and the exchange is completed in a few minutes. Since the kitchen looks a lot better just by renewing the stove, we will continue to purchase if there is a request for replacement in the future.
This review is about item#35753907.