Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver About 360x165x245 - 18-8 stainless steel 1PC 1 PH-30 58167067 58.99 SGD
Shipped after 2018-01-22
- About 360 x 165 x 245 1.2 18-0 Stainless steel 1PC 1 PS-30H 35745315 49.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 7
3 star 5
2 star 0
1 star 0
Review Rating: 3.94
16 Customer Reviews
The reviews are automatic translation.
Store documents on the outside wall of the warehouse
4
From Japan
On 2017-05-09 07:42:15
It can be kept so that the document does not get wet, and it is handy because it can be taken out immediately when necessary.
This review is about item#35745315.
In the office
4
From Japan
On 2017-05-03 02:06:00
I am satisfied with the price. I just want the thickness of the mounting surface of the back!
This review is about item#35745315.
Receipt of mail
4
From Japan
On 2017-04-20 23:21:27
Each part is very thin, I feel unreliable on the back side fixation, but it seems that there is no problem in the part which is used discontinuously. I only care about what will happen with aging.
This review is about item#35745315.
It is an ordinary post.
3
From Japan
On 2017-04-17 16:42:00
The price is reasonable. It is firm making. I hope it is strong in the rain.
This review is about item#58167067.
Used for office post
3
From Japan
On 2017-01-17 18:46:54
The amount was also cheap, but it was a difficult point for the stain thickness to be distorted if it hits stronger and thinner than I expected.
This review is about item#35745315.
Newspaper · Postal service,
5
From Japan
On 2016-10-26 15:08:50
It was bigger than I thought I was solid and I was able to do a good shopping.
This review is about item#35745315.
Set up in the factory
5
From Japan
On 2016-08-04 21:20:23
It was simple and good. It might just be inconspicuous? I think.
This review is about item#35745315.
For home use
3
From Japan
On 2016-01-24 19:20:16
A4 size is just fine, but a cylinder like a calendar is impossible.
This review is about item#58167067.
Attach to existing houses
3
From Japan
On 2015-12-17 07:07:46
Though it is thinner than the thought to check the actual thing and the strength becomes matter of concern, it is convincing if it is this price
This review is about item#58167067.
Entrance post
4
From Japan
On 2015-01-16 16:34:24
It was a stainless steel product we used for our customers' house, and it was inexpensive, so we were delighted with the customer
This review is about item#35745315.

Related Products