Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FRP Repair Set

3.75 (4)
Set Contents
2 polyester resin curing agent FH-123 500g x (FH-123 for) 20ml x 1 glass mat (450g / m 2 ) 1m 2 < br> glass cloth 20cm x 30cm x 5 pieces coating roller x 1 defoaming roller x 1 dropper x 1 plastic c
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 35745726 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Ship leakage
5
From Japan
On 2018-03-22 10:34:07
I was able to do it well when I worked on instructional reasoning I'm glad I bought it
This review is about item#35745726.
FRP material reinforcement work
5
From Japan
On 2016-03-09 23:42:04
You can work according to the work method as described in the instructions.
This review is about item#35745726.
I used it for FRP tank damage
4
From Japan
On 2015-07-27 07:38:01
The instructions are also easy to understand, and no abnormality has occurred after repairing. I will use it for repair of polyester - FRP.
This review is about item#35745726.
Reinforcement of unit bus
1
From Japan
On 2013-03-22 02:45:25
There was a width of the height adjustment and it was possible to position freely !!
This review is about item#35745726.

Related Products