Buy more than* S$200* and get FREE SHIPPING

On-Road Bias Tire

4.00 (1)
Rim Diameter (inch)
17
Standard Rim Width (inch)
1.85
Type
W/T
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Pattern Tire Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Pattern Tire Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45P K888 3.00-17 4PR R For Rear 1PC 1 211623 35752455 79.89 SGD
Shipped after 2017-10-27
41P K888F 2.75-17 4PR F For Front 1PC 1 211621 35752446 67.73 SGD
Shipped after 2017-10-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacing tires of Super Cub
4
From Japan
On 2017-09-04 23:01:47
I bought it for replacing tires in Super Cub. Although genuine is 2.5 × 17. I wish to install a larger tire on the rear so I bought it. I can run with confidence as the style improves a bit.
This review is about item#35752455.

Related Products