Buy more than* S$200* and get FREE SHIPPING

Stainless Steel U-Shaped Hood With Air Vent

3.29 (45)
Wire Netting
13 mesh
Dimension G(mm)
6
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Dimension K(mm) Height (mm) Dimensions J (mm) Dimensions I (mm) Dimensions O (mm) Dimensions N (mm) Dimensions M (mm) Dimension H Dimensions E (mm) Nominal Diameter (mm) Dimensions D (mm) Dimension B (phi mm) Dimension F (mm) Dimensions C (phi mm) Dimensions A (mm) Compatible Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimension K(mm) Height (mm) Dimensions J (mm) Dimensions I (mm) Dimensions O (mm) Dimensions N (mm) Dimensions M (mm) Dimension H Dimensions E (mm) Nominal Diameter (mm) Dimensions D (mm) Dimension B (phi mm) Dimension F (mm) Dimensions C (phi mm) Dimensions A (mm) Compatible Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
157 10 22 (water block) 47 120 27 132 141 5 135 100 86 110 9 95 169 98 - 108 1PC 1 100 35746173 14.99 SGD
In stock
207 22 50 (water stoppage) 59 162 34 182 190 7 180 150 134 148 7 143 226 147 - 157 1PC 1 150 35746182 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 8
3 star 11
2 star 9
1 star 5
Review Rating: 3.29
45 Customer Reviews
The reviews are automatic translation.
vent
3
From Japan
On 2018-04-16 13:17:59
I wish had a hole for screwing. I consider it as unavoidable when I think about the price.
This review is about item#35746173.
It is the external mechanism of the exhaust port.
4
From Japan
On 2018-04-12 21:06:37
I drill a hole in the lower skirt to prevent floating. I am wondering if there is a hole and it is not good.
This review is about item#35746173.
As a cryogenic outlet for newly built houses
3
From Japan
On 2017-12-18 10:06:57
I hope there is a hole in the left and right where the set screws can be made, it is strange to see it well with paint irregularities. Well it's okay as it's hard to notice ...,,,,.
This review is about item#35746173.
When painting work
2
From Japan
On 2017-07-11 14:42:27
Packing condition. Bad commodity all. Small scratch. Although we examined the exchange, because there is no construction period, we had to comply with the owner's intention to comply with the owner. I think similar cases will occur frequently unless thorough checking of the packing work and reconfirmation of the state are done.
This review is about item#35746173.
Toilet ventilation
2
From Japan
On 2017-04-21 20:00:50
I think that the article is pretty good, but since the fixing strength of the pipe was a bit weak, I cut my hand trying to raise my nails.
This review is about item#35746173.
Exhaust duct hood for ventilation fan
2
From Japan
On 2017-04-11 20:07:39
Although making goods is good, it looks bad from looking at the hood from the side as the finish of the surface is only half. If you are finishing the entire surface use the next.
This review is about item#35746173.
Ventilation of renovation Outdoor hood
1
From Japan
On 2016-11-13 12:17:38
The hairline seems to shine unnaturally. If it is a line that can be done during press working, I think that you should take a picture and explain that as you can see.
This review is about item#35746173.
When installing new duct
2
From Japan
On 2016-10-08 20:55:32
The stain color from the front and the color from the side looked different. I want you to improve so that it looks the same.
This review is about item#35746173.
Expect further prices ↓.
3
From Japan
On 2016-10-08 09:21:19
I always bought this hood, but quite a lot of things had big deep scratches (scratches). Until now I bought this product in terms of price, but recently, the opportunity to purchase has decreased due to the fact that nearly the same amount can be purchased even in the neighborhood Homsen, and nothing more than anything can be seen visually It was. It is another if the price goes down.
This review is about item#35746173.
For toilet ventilation fan
4
From Japan
On 2016-06-02 12:23:28
Used to prevent blowing. Somewhat noises but almost as expected. It gathered cleanly. Also saved at a low price. Bali became beautiful easily with. I am satisfied.
This review is about item#35746173.

Related Products