Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

TRAIL TYRES D608

5.00 (1)
Speed Symbol / Load Indication
55P
Rim Diameter (inch)
19
Standard Rim Width (inch)
2.15
Pattern
D608F
Tire Size
90/100-19 F
Type
WT
Specification
For Front
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 252979 35752543 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire change for 250TR
5
From Japan
On 2015-11-12 19:53:01
Recently there are many cheap foreign tires made by Yahoo auction, but the motorcycle tire does not understand the translation Made in China etc. I am scared and can not wear it. It is safe with a reliable Dunlop Blanc.
This review is about item#35752552.

Related Products