Buy more than* S$200* and get FREE SHIPPING

Carpet Tiles NT250eco

5.00 (1)
Pile Density
1/10Gx10.5ST
Flameproof Capacity Test Number
EN 080046
Pile Length (mm)
3.3
Dimension (cm)
50x50
...see all
Product Options
ADD TO CART
Type Series Shape Model Number Green Purchasing Law Thickness (mm) Adhesive Material (pile) Material (Packing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Series Shape Model Number Green Purchasing Law Thickness (mm) Adhesive Material (pile) Material (Packing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2577 35747311 11.37 SGD
Shipped after 2017-02-24
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2564 35747187 11.37 SGD
Shipped after 2017-02-24
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2563 35747171 11.37 SGD
Shipped after 2017-02-24
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2555 35747092 11.37 SGD
Shipped after 2017-02-24
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2556 35747101 11.37 SGD
Shipped after 2017-02-24
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass   1Sheet 1 NT2551 35747056 11.37 SGD
Shipped after 2017-02-24
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2554 35747083 11.37 SGD
Shipped after 2017-02-24
Basic - (Pile) loop - Fit 6.3 Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass   1Sheet 1 NT2552 35747065 11.37 SGD
Shipped after 2017-02-24
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2553 35747074 -
Discontinued
[x]
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2565 35747196 11.37 SGD
Shipped after 2017-02-24
Basic - (Pile) loop - Fit 6.3 Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2558 35747126 11.37 SGD
Shipped after 2017-02-24
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2576 35747302 -
Discontinued
[x]
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass   1Sheet 1 NT2562 35747162 -
Discontinued
[x]
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT2561 35747153 -
Discontinued
[x]
Basic - - - Fit - Benridain GT NTR BCF nylon 100% Recycling PVC + non-woven glass   1Sheet 1 NT2557 35747117 11.37 SGD
Shipped after 2017-02-24
- NT250eco - NT2581 - 6.3 - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NT2581 21047398 9.38 SGD
Shipped after 2017-02-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The carpet of my room
5
From Japan
On 2016-04-11 11:56:17
When I arrived at 20 pieces with a solid carpet than I had expected it was quite heavy. It was white and calm rather than a bright white. In combination with the yellow has been laid on the floor, we are very satisfied.
This review is about item#21047416.

Related Products