Buy more than* S$200* and get FREE SHIPPING

Bar Tire Gauge

Caution
Not available depends on wheel shape and valve position.
Purpose
Large-sized truck & bus of ISO system wheel installation
Capacity (kPa)
80 to 1100
Minimum Scale Value (KPa)
20
Weight (g)
200
Length (mm)
430
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7-ISO 35753277 83.99 SGD
In stock
ADD TO CART

Related Products