Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High-Spec Air Chuck

4.00 (4)
Purpose
Used for air-filled tire car, van, truck
Air Intake
Plug
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 - 60
Weight (g)
196
Material
True brass, aluminum, iron, rubber, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-204AC 35753295 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
We will use it for the inside W tire
5
From Japan
On 2016-11-29 23:44:42
The grip is very easy to hold, the tip is easy to locate the valve.
This review is about item#35753295.
Car tire
3
From Japan
On 2015-10-02 17:13:01
It is a type in which the grip part is sandwiched in the shaft with another part made of aluminum, and it is never shaved out. Therefore, I attempted to replace the insert chuck with the joint, but the inner shaft was brass and the screwing of fine pitch was locked, the heart broke at this point. It might be cool.
This review is about item#35753295.
Tire air injection
3
From Japan
On 2014-01-28 21:34:54
Although there is no problem in using it, it is unpleasant that it is a coupler type, so there are many people who remodel
This review is about item#35753295.
Staff facility
5
From Japan
On 2013-09-11 08:16:25
The body's rigidity is good. Compared with it, pain in the resin part at the tip seems to be fast.
This review is about item#35753295.

Related Products