Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Chuck

5.00 (2)
Purpose
Car and motorcycle tire inflation.
Air Intake
Plug (20-inch)
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 to 60
Type
Close
Weight (g)
187
Material
Brass, aluminum, iron, rubber other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-202AC 35753304 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
5
From Japan
On 2017-10-30 19:22:36
Because the valve is straight, I found this item as I was looking for a usable air chuck. The comfort is very good, it is a pleasant movement when plugging into a valve. I think that it can be used for cars by bicycle, motorbike, valves. I think that it is a good item more than price so I think that I will not lose even if I have one.
This review is about item#35753304.
Bicycle inflation
5
From Japan
On 2014-06-16 14:12:34
It is very nice to put in. The feeling I had was too light and not too heavy. It is very easy to put the air without leaking. If it gets broken, I will buy it again.
This review is about item#35753304.

Related Products