Buy more than* S$200* and get FREE SHIPPING

High Spec Air Chuck

Air Intake
Plug
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 to 60
Type
Close
Weight (g)
210
Material
Brass, aluminum, iron, rubber other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-205AC 35753313 -
Discontinued
[x]
ADD TO CART

Related Products