Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Valve-In-Repair Tool

3.00 (3)
Purpose
Outside of tire valves, valve and desorption of threads modifications inside.
Dies Diameter Dimension(mm)
21
Overall Length (mm)
49
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDVC-1 35753374 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Air valve screw extension length extension
3
From Japan
On 2015-06-16 21:40:40
I bought it for the purpose of extending the screw part length of the metal air valve, but it was useless. It is not recommended to cut a new screw because it is sweet, the handle part is short, the handle is short and can not be torqued properly. It is the limit to the extent of repairing the collapse etc. of existing threads to the last.
This review is about item#35753374.
Correction
3
From Japan
On 2014-10-19 18:09:06
It is not the idea of ​​normal tap
This review is about item#35753374.
Modification of valve core etc.
3
From Japan
On 2013-01-21 13:00:48
Although the product itself is compact, it may be unsuitable for the site to be used all the time, but in case of emergency, it is useful at the minimum necessary.
This review is about item#35753374.

Related Products