Buy more than* S$200* and get FREE SHIPPING

Wheel Protector

3.60 (5)
Purpose
Protection of tire when attaching/detaching aluminium wheel
Compatibles Wheel Size (inch)
16
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 MWP-1 35753383 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Curing of aluminum wheels
3
From Japan
On 2016-08-30 09:46:04
It was very easy to use and it felt nice
This review is about item#35753383.
To prevent scratches on the wheel
3
From Japan
On 2016-08-22 16:29:04
It was easy to use normally
This review is about item#35753383.
With tire change work at tire changer
2
From Japan
On 2016-04-14 18:54:33
It can only be used with the wheel where the rim stands up! I think that it is unusable for recent manufacturer genuine. Besides, I think that there is nothing to use such products at 16 inches now, so there is room for improvement?
This review is about item#35753383.
Tire change for two wheels / four wheels
5
From Japan
On 2015-09-30 15:23:27
When exchanging a tire with a tire changer, you can exchange with confidence without hurting the wheel rim. The price is a bit cheaper for the manufacturer's net auction.
This review is about item#35753383.
When replacing the tire
5
From Japan
On 2013-02-15 15:23:56
It is a very good product because it is not necessary to scratch the expensive aluminum foil.
This review is about item#35753383.

Related Products