Buy more than* S$200* and get FREE SHIPPING

Head Lamp Kit

5.00 (1)
Main Compatible Vehicle
(You may Suzuki genuine parts may be required.) YAMAHA/SR500-400, RZ350-250 (first generation) Other, SUZUKI/GSF1200-750, BANDIT400250 other
Power Consumption (W)
60/55
Voltage (V)
12
Valve Model
H4
Color
(Valve) clear
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM01(CL-1White) 35747476 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bk
5
From Japan
On 2011-06-14 14:59:25
Good. Price is high. We ordered on the 10% discount day, but no discount
This review is about item#35747476.

Related Products