Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blue Liner No.300

4.93 (14)
Purpose
wheelingcargo handling operation. Handling of baggage and luggage such as cardboard. Architecture, civil engineering, agriculture, dairy farming, forestry, gardening, etc.
Materials (sliding resistant)
Natural rubber
Color
Blue
Material
Cotton, polyester
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 S 324-6973 18.2 7.2 1Pair 1 No.300 35801166 6.99 SGD
Shipped after 2018-06-25
23.5 M 324-6965 19.9 7.6 1Pair 1 No.300 35801175 5.99 SGD
Shipped after 2018-06-25
24.5 L 324-6957 20.4 8.2 1Pair 1 No.300 35801184 6.99 SGD
Shipped after 2018-06-25
25 LL 324-6949 21.5 8.4 1Pair 1 No.300 35801193 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
transportation
5
From Japan
On 2017-09-09 02:16:20
I have mainly used Astro's Crobe, Air Tectar, but it was both good and bad. Chloe is great in grip power, but it's only one size free, so it does not fit in your hands. The air-tector also has a great grip strength and it is advantageous to choose the size, but the durability of sewing such as between fingers is bad. A hole will be opened soon. This blue liner has become one of my favorites, which can choose either a grip power or a size as well. Although the durability of the rubber part is also good, it is inevitable that rubber can wear out with frictional heat. Without frictional heat, I think that I have considerable possession. I think that it is the best overall.
This review is about item#35801184.
Loading and unloading of baggage etc
5
From Japan
On 2017-08-12 13:34:51
Previously, it was in the home center but it was somewhat saddened to find it with monotaro san where handling was lost and it was in trouble. I also tried various products from other companies, but again blue-liners are best used.
This review is about item#35801184.
When carrying packages
5
From Japan
On 2017-04-07 10:45:05
Package transport is always this. The baggage does not slip and it is useful.
This review is about item#35801175.
Sheet metal processing
5
From Japan
On 2016-03-17 11:52:45
I think that it is a very good product. I will order every time.
This review is about item#35801184.
scaffold
5
From Japan
On 2015-10-05 15:57:44
I have been using it for many years.
This review is about item#35801175.
Fruit and vegetable treatment
5
From Japan
On 2015-04-20 19:54:00
Because the hand is small because of the height (173 cm) I picked up the S size without hanging up my appearance Fit feeling is good It is cool that the color is blue.
This review is about item#35801166.
Sheet metal processing
5
From Japan
On 2014-05-23 15:28:17
I think that it is strong and hard to break for the price.
This review is about item#35801175.
General work in the manufacturing industry dealing with metals.
5
From Japan
On 2014-03-02 19:08:04
It is strong and lasts long. I also do not dislike rubber. I think that the price is also cheap compared with similar products.
This review is about item#35801175.
Load the load
5
From Japan
On 2013-09-08 00:02:57
Although there are other similar products, but this product of Toowa is preeminently good, firstly it is made with enough clearance to the wrist so that the fit feeling does not slide in the glove very sweat a little It is an absolutely essential item for work as you can work. Rubber parts are moderately wrinkle made, this rubber gets stuck and does not release Do not slip Please do not slide Please buy this product once and you should definitely agree with it.
This review is about item#35801184.
Factory screening work
5
From Japan
On 2013-05-16 18:23:37
Easy to use as it is easy to fit
This review is about item#35801193.

Related Products