Buy more than* S$200* and get FREE SHIPPING

Truck Cover Pole

4.00 (25)
Storage Dimension (mm)
phi80x1220
Overall Length (m)
(Thumbnail:)1.20 (extension:)2.22
Height (mm)
(Hook part) 35
Weight (kg)
0.8
Material
Made of aluminum
Accessories
Scratch protection film for car body x 2sheets
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HF1220 35747844 35.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 5
2 star 4
1 star 0
Review Rating: 4.00
25 Customer Reviews
The reviews are automatic translation.
Hood of light trucks received
5
From Japan
On 2017-03-07 16:00:32
We ordered a look at the catalog, but did not even know that such things are commercially available. In addition, the goods is a good one and the lightly firmly made of aluminum. Scratch prevention of tape you have come, but I think that still good and marked with rubber. Thank you very much .
This review is about item#35747844.
For canopy sheet
4
From Japan
On 2017-02-13 22:40:20
But I light is made of aluminum, and a little sound from the body.
This review is about item#35747844.
When the bed canopy hanging
2
From Japan
On 2016-03-25 22:59:18
It received hood when multiplied hood may deviate to the left or right. There is need to consider the method of fixing.
This review is about item#35747844.
The receiving hood of Hijet track
3
From Japan
On 2016-03-17 06:57:57
Positioning of when mounted scaffold side and tilt side is somewhat cumbersome. As much as possible, I think it is better to adjusting unit was in the end (if you do not take into account the storage).
This review is about item#35747844.
Car of rain snow measures
5
From Japan
On 2015-12-22 11:25:32
I do lightly.
This review is about item#35747844.
In the bed of a pickup truck
2
From Japan
On 2015-10-04 02:38:06
Upon Tsuppara the pole in the bed, because the cut side of the aluminum pipe is the state of the remains cut, Protective sheet for scratch prevention comes with, but it is full of scratches in one shot. This would be regrettable.
This review is about item#35747844.
Daily use
3
From Japan
On 2015-09-23 10:22:20
Although seal for the mounting location is attached there is no effect thin. Fixed some of the thickness of rubber (strut) is stable.
This review is about item#35747844.
Light tiger bed protection
2
From Japan
On 2015-06-30 12:19:33
Price is well satisfied. However, you have a thin protective sheet is attached, when mounted, it is before you out loud in the running in vibration and without the shock-absorbing rubber. Although I put a rubber cover also in the back, I think we say also in the attached goods since it is not high.
This review is about item#35747844.
Bed sheet-covered light trucks
4
From Japan
On 2015-06-04 10:18:52
So as not to water accumulate in the back of a seat, there was a person who users themselves are crafted of wood and rope. It seemed that liked Once recommend this product. We received the order sheet that has been torn at the same time.
This review is about item#35747844.
Transportation
5
From Japan
On 2015-05-16 18:27:49
It was purchased in order to prevent rainwater from accumulating on the track sheet. In arrived to make product was solid than I thought, easy to handle and go light. It is also a problem that the sheet flutter in the portion of the shaft for the eyelet that someone was writing the review Clear by suppressing from the top to open a slightly smaller hole than the shaft diameter punch in round plate rubber! OK just pull out even when removing. After the durability of whether deflection does not appear while you are using is unknown for now. Whether part of the shape of the pipe is on the bottom that there is an effect of how much it has become flat in order to prevent the deflection is unknown. My samba Speaking greed - track is no perfect if it became a round shape of the hook because the round Torii. I think that it is enough to cost the enemy if able to have more than one year. Finally, "two car body scratch-resistant protective sheet" of accessories to the product was not included. It arrived because the bag was torn at the time happened to the mind, but.
This review is about item#35747844.

Related Products