Buy more than* S$200* and get FREE SHIPPING

Vinyl Gloves Thin Type, "Viny Star Marin No.774"

5.00 (3)
Caution
Do not use for cooking.
Purpose
Fisheries, agriculture, printing, detailed work using oil, cleaning, weeding, washing, etc.
Overall Length (cm)
30
Color
Blue
Thickness (mm)
0.45
Material
Vinyl chloride resin
...see all
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-4198 17.9 7 SS 1Pair 1 No.774 39575715 1.93 SGD
In stock
377-4180 18.8 7 S 1Pair 1 No.774 36308842 1.93 SGD
In stock
377-4171 20.5 7.9 M 1Pair 1 No.774 36308851 1.79 SGD
In stock
377-4163 21.7 7.9 L 1Pair 1 No.774 36308867 2.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
At the time of the handling of fats and oils.
5
From Japan
On 2016-12-20 17:27:15
Oil is the best feeling to the surface to work. Fitsuto feeling is also perfect.
This review is about item#36308867.
car wash
5
From Japan
On 2016-04-11 15:31:18
But was car wash using a lot of rubber gloves, it is the item may be very strong. It survives because it also uniform size.
This review is about item#36308867.
Painting work
5
From Japan
On 2014-08-11 10:55:01
very good. We will continue to purchase.
This review is about item#36308867.

Related Products