Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Vini Star Arm Cover Thick No 721

5.00 (2)
Purpose
Work dealing with car wash, laundry, bath cleaning, tire chains removal and install, agriculture, plenty of water, oil, etc
Overall Length (cm)
65
Color
Green
Thickness (mm)
0.75
Material
Vinyl chloride resin Back / rayon, cotton flocked (non-phthalate ester plasticizer) Arm cover / vinyl chloride (non-phthalate ester plasticizer)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.1 7.6 M 1Pair 1 No.721 36308797 18.99 SGD
In stock
22.4 7.8 L 1Pair 1 No.721 36308806 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2015-04-05 06:47:08
Good use
This review is about item#36308806.
Washing
5
From Japan
On 2013-05-24 13:36:30
Very often used often repeats.
This review is about item#36308806.

Related Products