Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Soft Vinyl Star No.650

5.00 (1)
Purpose
Construction, civil engineering, machinery manufacturing, assembly work, agriculture, forestry, fishing, general waste treatment plant etc.
Overall Length (cm)
26
Color
Brown
Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.6 6.8 S 398-5890 1Pair 1 No.650 36308657 6.99 SGD
In stock
20.4 7.6 M 377-3990 1Pair 1 No.650 36308666 6.99 SGD
In stock
21.6 8.2 L 377-3981 1Pair 1 No.650 36308675 5.99 SGD
In stock
23.2 8.5 LL 377-3973 1Pair 1 No.650 36308684 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fishery products processing
5
From Japan
On 2015-03-19 13:49:09
It is soft and has good touch.
This review is about item#36308657.

Related Products