Buy more than* S$200* and get FREE SHIPPING

Vinyl Gloves Thick Type "Viny Star A-20 No.632"

5.00 (1)
Purpose
Fishery, oil and machinery manufacturing, plating, plumbing, cleaning service
Catch-Phrase
These machining with exhibits good and hard work.
Overall Length (cm)
29
Color
Brown
Thickness (mm)
1.5
Material
Front / Vinyl chloride resin Back / 100% cotton
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 7 M 377-3906 1Pair 1 No.632 36308727 7.99 SGD
In stock
25.5 8 L 377-3892 1Pair 1 No.632 36308736 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use it for washing with thinner.
5
From Japan
On 2015-12-25 14:37:44
I felt that there was less chasm due to thinner than other products.
This review is about item#36308736.

Related Products