Buy more than* S$200* and get FREE SHIPPING

Vinyl Gloves Thick Type "Viny Star A-40 No.633"

4.00 (1)
Purpose
Fishery, oil and machinery manufacturing, plating, plumbing, cleaning service
Catch-Phrase
Total length 34 cm long.
Overall Length (cm)
34
Color
Brown
Thickness (mm)
1.5
...see all
Product Options
ADD TO CART
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.6 M 377-3922 22.5 1Pair 1 No.633 36308745 9.21 SGD
In stock
8.2 L 377-3914 25 1Pair 1 No.633 36308754 7.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Waste treatment
4
From Japan
On 2017-05-06 15:38:25
There is a sense of security because there is thickness, it is better to be dirty because the sleeves are long. However, it is slightly hardened, so it does not go for fine work.
This review is about item#36308745.

Related Products