Buy more than* S$200* and get FREE SHIPPING

Vinyl Gloves with Arm Cover, "Soft Viny Star No.652"

4.00 (1)
Purpose
For works like fisheries, dairy, detachment of tire chains, which dealing with amounts of water or oil stains work.
Color
Brown
Thickness (mm)
1.5
Material
Cotton, poly vinyl chloride
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.4 7.6 62 M 1Pair 1 No.652 36308562 21.61 SGD
Shipped after 2017-02-27
21.6 8.2 62 L 1Pair 1 No.652 36308571 21.05 SGD
Shipped after 2017-02-27
23.2 8.5 65 LL 1Pair 1 No.652 36308587 22.00 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fishery
4
From Japan
On 2015-02-02 19:40:48
The disadvantage is moisture wet accumulate on the inside part of the arm, easy to cut the rubber of the arm portions. Part of the glove is difficult to tear there is a decent durability, but leaks from the joint portion of the glove and the arm cover. Although I used the gloves of this hand with a variety, I think durability is good.
This review is about item#36308571.

Related Products