Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Vinyl Gloves, "Viny Star Jersey No.640"

5.00 (2)
Purpose
Transportation, cargo handling, agriculture and dairy farming, forestry, construction, civil engineering work, gardening, cleaning work, DIY work
Color
Green
...see all
Product Options
ADD TO CART
Material (reverse side) Specification Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) TRUSCO Part Number Material (surface) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (reverse side) Specification Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) TRUSCO Part Number Material (surface) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cotton hand knitting Antibacterial deodorizing 19.5 7.3 23 S - 377-3965 PVC 1Pair 1 No.640 39575654 6.34 SGD
In stock
- - 21.5 7.5 23 M 1.4 377-3957 - 1Pair 1 No.640 36308815 6.34 SGD
In stock
- - 22.4 8.1 24 L 1.4 377-3949 - 1Pair 1 No.640 36308824 5.55 SGD
In stock
- - 24 8.2 26.5 LL 1.4 377-3931 - 1Pair 1 No.640 36308833 6.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For work in the field
5
From Japan
On 2014-03-07 22:36:10
Soft, has come in handy in can also handling of chemicals.
This review is about item#36308824.
Building site
5
From Japan
On 2014-02-17 23:05:47
Was good
This review is about item#36308833.

Related Products