Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solvent-Resistant Gloves No.268

5.00 (2)
Purpose
Working in the factory, fishery, agriculture, gardening, do-it-yourself water in household, laundry and cleaning, etc.
Overall Length (cm)
30
Color
Blue x yellow
Thickness (mm)
0.45
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.2 8.2 M 420-4484 1Pair 1 No.268 36308876 3.99 SGD
In stock
22.6 8.5 L 420-4476 1Pair 1 No.268 36308885 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for house cleaning cleaning work.
5
From Japan
On 2016-05-23 22:44:16
Because it is strong against chemicals and easy to use, I always use it. Since there are many cases where a hole or a crack enters the fingertip, I think that it becomes easier to use even if you reinforce your fingertip a little more.
This review is about item#36308885.
House cleaning work
5
From Japan
On 2016-05-13 20:52:28
It is thick and durable. It is hard to break. I always use Kore because I use a detergent for business.
This review is about item#36308885.

Related Products