Buy more than* S$200* and get FREE SHIPPING

Solvex No.165

5.00 (5)
Purpose
Oil and degreasing processes such as petrochemical, auto, metal cutting industry, paint work and agricultural pesticide handling
Overall Length (cm)
38
Color
Green
Thickness (mm)
0.56
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 8 M 1Pair 1 No.37-165 36308693 10.99 SGD
In stock
22 8.8 L 1Pair 1 No.37-165 36308702 10.99 SGD
In stock
22.6 9.2 LL 1Pair 1 No.37-165 36308711 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
During septic tank cleaning work
5
From Japan
On 2017-07-10 11:45:01
It is useful because it can be used without stress because it can wash away even when sweating in the use of summer.
This review is about item#36308693.
for work
5
From Japan
On 2016-11-02 14:36:41
I was looking for easy-to-use gloves at the top The price is expensive but better than buying cheap goods frequently, so I'm still in the beginning but I'm expecting
This review is about item#36308711.
gloves
5
From Japan
On 2016-05-23 15:10:09
very good.
This review is about item#36308702.
It is used during cutting work of products with rust preventive oil.
5
From Japan
On 2016-05-16 14:51:01
Although the price is higher than the one used before, it can be used for a long time, so it leads to cost savings as a result.
This review is about item#36308711.
Used when handling solvents
5
From Japan
On 2016-02-10 16:07:34
Previously, I purchased a longer Solvex (NO. 185)? At another company. Although the length is somewhat short, since it is purchased here and there is no hindrance when using it, it is continuing purchase. Cospa is also good!
This review is about item#36308702.

Related Products