Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves, Canvas Leather GloveK-100

5.00 (1)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Around Palms (cm)
24
Middle Finger Length (cm)
8
Overall Length (cm)
24
Size
One Size Fits All
Color
Gray (canvas/white)
Thickness (mm)
1.3
Material
Cow split leather
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 K-100 36308614 7.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Loading and unloading of luggage
5
From Japan
On 2013-04-21 18:52:59
I think that it is perfect for goods in the summer.
This review is about item#36308614.

Related Products