Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves, Center SeamNo.464

Around Palms (cm)
21
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Size
One Size Fits All
Color
Gray
Thickness (mm)
1.2
Material
Table: split leather from cattle Knitted fabric (cotton)
Specification
Anti-bacterial and deodorizing With back stockinette
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.464 36308605 9.23 SGD
In stock
ADD TO CART

Related Products