Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves, Oil Processing MagicNo.463

3.00 (2)
Purpose
Civil engineering, construction, forestry, transportation, transportation, steel and rebar work, gardening, leisure, etc.
Strength
Medium
Around Palms (cm)
22
Middle Finger Length (cm)
8.8
Overall Length (cm)
23
Size
One Size Fits All
Color
Moss green
Thickness (mm)
1.1
Material
Front: cow leather Back: Knitted fabric (cotton 100%)
Specification
With magic oil processing Anti-bacterial and deodorizing With back stockinette
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.463 36308596 10.17 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
DIY work
4
From Japan
On 2015-01-27 15:53:03
It is quite a feeling. A bit seam strikes the hand, but it is generally a feeling that I can forgive. All of these gloves are like this, I think that if it can be sewn so that it fits into the hand as much as possible, the use applications will expand. I think that it is strong and good.
This review is about item#36308596.
Work such as grass cutting
2
From Japan
On 2012-05-11 22:15:44
Cortex is also good, and there is lining so it is comfortable to use. However, seams of the skin and lining are on the fingertips, and there is discomfort that something is caught between the nails. Because of that, it is a size slightly smaller than LL.
This review is about item#36308596.

Related Products