Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non-Plug Screw Silver Plating Countersunk Head, with Drill

Purpose
For piping saddle stops, switch boxes, curtain rails, storage shelves, air conditioning equipment, light equipment, inner underground materials, etc.
Diameter (mm)
4
Head Shape
Countersunk head
Pilot Hole Diameter (phi mm)
3.5
Work Material
Concrete, block, brick
Finishing Material
Iron / silver plating
...see all>
Product Options
ADD TO CART
Overall Length (mm) Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 - X1 This vibration drill (B3.5x85) 1Pack(125PC) 1 F-438B-S 35752884 15.99 SGD
In stock
32 - X1 This vibration drill (B3.5x85) 1Pack(150PC) 1 F-432B-S 35752875 17.99 SGD
In stock
25 Fixed screw type Vibratory drill x1 (B3.5x85) 1Pack(200PC) 1 F-425B-S 35752866 14.99 SGD
In stock
ADD TO CART

Related Products