Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nonplus Screw Stainless Steel, With No Twist DrillCountershunk Head

5.00 (1)
Purpose
For piping saddle stops, switch boxes, curtain rails, storage shelves, air conditioning equipment, light equipment, inner underground materials, etc.
Diameter (mm)
4
Head Shape
Seat attachment
Pilot Hole Diameter (phi mm)
3.5
Work Material
Concrete, blocks and bricks
Finishing Material
Stainless steel
Type
Fixed screw type
Accessories
Twist-drillfor vibration x1 (B3.5x85)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Pack(110PC) 1 PWS-425B 35752972 22.99 SGD
Shipped after 2018-06-25
32 1Pack(95PC) 1 PWS-432B 35752981 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase to fix the shelves to attach to the block fence
5
From Japan
On 2017-02-05 15:12:12
Unlike iron tapping, the waist was strong and attached firmly
This review is about item#35752972.

Related Products