Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Roller

4.00 (1)
Roller Diameter (mm)
38
Roller Width (mm)
6
Overall Length (mm)
185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NR-1 35753812 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Crimping of adhesive tape
4
From Japan
On 2013-04-27 12:49:46
I bought it for crimping the adhesive tape in a narrow place because the roller width is 6 mm. Although it was difficult to understand in the photograph, the roller had Giza, the roller width was 4 mm, the part of the roller shaft was 15 mm wide. People who wish without Giza, those who work in a narrow place are cautious.
This review is about item#35753812.

Related Products